Take 15% off your entire order!

Offer applied at checkout

CryoStim™ Massage Gel, 2 oz. Tube

MASSAGER NOT INCLUDED - GEL ONLY

CryoStim™ Massage Gel, 2 oz. Tube

Item #: WBB2193991

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.00

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CryoStim™ Massage Gel, 2 oz. Tube

CryoStim™ Massage Gel for CryoStim™ prober ice massager. Apply CryoStim™ gel over treatment areas to enhance conductivity of probe and prevent skin irritation. CryoStim™ Massage Gel only.

Product Details

  • Brand CryoStim
  • Package Quantity 1
  • Description CryoStim™ Massage Gel
  • Warranty 1 yr
  • Manufacturers Part Number 11-1093
  • Color Family Natural

Weights & Dimensions

  • Width 1 in
  • Height 4-1/2 in
  • Size 2 oz.
  • Weight 0.3 lbs
  • Length 1 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

CryoStim™ Prober Ice Massager, 1 Set

$37.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CryoStim™ Massage Gel, 2 oz. Tube

CryoStim™ Massage Gel, 2 oz. Tube

Item #: WBB2193991

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant