Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master

Model # :WBB3159435

MPN #: MH-80TBOA-KFA

Master® Kerosene/Diesel Forced Air Heater with Thermostat, Battery Operated, 80000 BTU, 120V

Product Description
We know you need your equipment to work as hard as you do. Trust Master®'s 80,000 BTU Battery-Powered Kerosene/Diesel Forced Air Torpedo Heater to get the job done. This versatile, multi-fuel heater will warm up to 2000 square feet of your shop, barn, construction site, or wherever you need powerful, dependable heat. Users can choose between a battery, or traditional plug to power the unit, delivering unbeatable portability and the ability to take the heat wherever you need it. This high output heater's time-tested design includes Master®'s rigorously tested steel construction, cold-start system, plus the built-in convenience and safety features you expect from Master® products. Master®-built for power.

Features:
  • Heat up well-ventilated construction sites, workshops, farms, or large garages
  • Made of rugged steel for years of use
  • Built-in air pressure gauge and thermostat for efficient operation
  • Fuel gauge, so you know when it's time to re-fuel
  • 5-Point Safety System, including high temperature limit shut off, flame-out fuel cut, and thermocouple
  • Runs on efficient, clean-burning Kerosene and CSA certified to run on #1 & 2 Diesel Fuel, JP8/Jet A Fuel and #1 & 2 Fuel Oil
  • Voltage: 18V DC/120
  • 1-year limited warranty
  • Battery not included


PRICE
$555.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width13 in
Height15 in
Weight28 lbs
Coverage Area2000 ft²

Product Details

TypeForced Air Heater
CFM240 CFM
Max Run Time9 hr
ColorYellow
Amperage1.5 A
Voltage120 V
MaterialSteel
Ignition TypeSpark
Manufacturers Part NumberMH-80TBOA-KFA
BTU80000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandMaster

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA