SunStar Radiant Safety Screen For 65,000 To 80,000 BTU Ceramic Heaters
Write a Review
|
Questions & Answers (0)
Product Description
This optional protective radiant safety screen acts as a safety net in the unlikely event that the ceramic tile assembly is broken by an outside Force. In addition it increases the overall emissivity of the radiating surface with a blackbody radiation effect. It is recommended in high traffic areas as well as where improved radiant out put is desired. For use with 65,000 to 80,000 BTU Ceramic Heaters. This product has limited warranty of 1 year. This product is made in USA.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
Product Details
| Type | Safety Screen |
| Description | Radiant Safety Screen |
| Manufacturers Part Number | 43876020 |
| For Use With | 65000 to 80000 BTU Ceramic Heaters |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |