Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588892

MPN #: 4130KA

Master Lock® No. 4130KA General Security Brass Solid Body Padlocks - Pkg Qty 12

Product Description
Features
  • Keyed Alike - order multiple locks to open with the same key
  • 1-1/8" (29mm) wide brass body provides resistance to the elements
  • 9/16" (14mm) tall, 3/16" (5mm) hardened steel shackle
  • Non-Rekeyable, 4-pin tumbler cylinder provides pick resistance
Best Used For:
  • Well & Septic Covers
  • Waste Management Equipment
  • Cabinets
  • Fences
PRICE
$118.80  Sold in packages of 12 / $9.90 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/8 in
Shackle Diameter3/16 in
Shackle Inside Height9/16 in
Shackle Inside Width9/16 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Alike
ColorGold
Series4130
Accessory TypeLock
Shackle MaterialSteel
Style4-Pin Cylinder Padlock
MaterialBrass
DescriptionKeyed Padlock
Package Quantity12
Manufacturers Part Number4130KA
BrandMaster Lock