- 1-3/16" (30mm) wide solid brass body padlock
- Hardened steel shackle for extra cut resistance
- 4-pin cylinder helps prevent picking
Best Used For:
- Backpacks, Duffel Bags & Sports Bags
- Briefcases & Computer Bags
- Cabinets
- Tackle Boxes
Weights & Dimensions
| Width | 1-3/16 in |
| Weight | 0.2 lbs |
| Shackle Diameter | 3/16 in |
| Shackle Inside Height | 5/8 in |
| Shackle Inside Width | 9/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Different |
| Color | Gold |
| Series | 130 |
| Accessory Type | Lock |
| Shackle Material | Hardened Steel |
| Style | 4-Pin Cylinder Padlock |
| Material | Brass |
| Description | Keyed Padlock |
| Package Quantity | 24 |
| Manufacturers Part Number | 130D |
| Brand | Master Lock |