- Keyed alike - same key opens both locks
- 3/4" (19mm) wide solid brass body padlock
- Steel shackle
- 3-pin cylinder
Best Used For:
- Luggage & Travel
- Backpacks, Duffel Bags & Sports Bags
- Briefcases & Computer Bags
- Tackle Boxes
Weights & Dimensions
| Width | 3/4 in |
| Weight | 0.2 lbs |
| Shackle Diameter | 5/32 in |
| Shackle Inside Height | 7/16 in |
| Shackle Inside Width | 1/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Different |
| Color | Gold |
| Series | 120 |
| Accessory Type | Lock |
| Shackle Material | Steel |
| Style | 3-Pin Cylinder Padlock |
| Material | Brass |
| Description | Keyed Padlock |
| Package Quantity | 24 |
| Manufacturers Part Number | 120T |
| Brand | Master Lock |