Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588923

MPN #: 311KALH

Master Lock® No. 311KALH General Security Weather Resistant Covered Laminated Padlocks - Pkg Qty 24

Product Description
Features
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder
  • Black weather resistant thermoplastic cover protects against moisture, dirt & grime
  • 1-9/16" (40mm) wide laminated steel body for superior strength
  • 2" (51mm) tall, 3/8" (10mm) diameter hardened steel shackle with molded cover for superior cut and weather resistance
  • Non-Rekeyable 4-pin W1 cylinder offers strong pick resistance
Best Used For:
  • Fences
  • Truck Boxes
  • Self Storage Units
  • Tool Chests & Tool Boxes
PRICE
$565.68  Sold in packages of 24 / $23.57 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Shackle Diameter3/8 in
Shackle Inside Height2 in
Shackle Inside Width1/2 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Alike
ColorBlack
Series311
Accessory TypeLock
Shackle MaterialSteel
Style4-Pin Cylinder Padlock
MaterialSteel
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part Number311KALH
BrandMaster Lock