Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB1170121

MPN #: 146D

Master Lock® No. 146D Pink Covered Solid Body Padlock - Pkg Qty 24

Product Description
Product Features:
  • Show your support and help unlock a cure for breast cancer
  • 1-9/16" (40mm) wide pink vinyl covered body for scratch resistance
  • Made of corrosion resistant materials
  • Hardened steel shackle for extra cut resistance
  • 4-pin cylinder for added pick resistance
  • Matching colored key head for added convenience
Best Used For:
  • Backpacks, Duffel Bags & Sports Bags
  • Briefcases & Computer Bags
  • Cabinets
  • Tackle Boxes
Master Key sold separately. Order the Master Key here.

PRICE
$276.00  Sold in packages of 24 / $11.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Weight0.2 lbs
Shackle Diameter1/4 in
Shackle Inside Height7/8 in
Shackle Inside Width13/16 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Different
ColorPink
Series146
Accessory TypeLock
Shackle MaterialHardened Steel
Style4-Pin Cylinder Padlock
MaterialMetal
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part Number146D
BrandMaster Lock