Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Master Lock® No. 5 Keyed Padlock - 1" Shackle - Keyed Different - Pkg Qty 6

Master Lock® No. 5 Keyed Padlock - 1" Shackle - Keyed Different - Pkg Qty 6

Item #: WB443228

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.75 ea.

Price: $76.50 / Pkg of 6

Save $3.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Master Lock® No. 5 Keyed Padlock - 1" Shackle - Keyed Different

Master Lock® No. 5. Keyed differently. Two keys included. 2"wide laminated steel body for superior strength. Hardened steel 3/8" diameter shackle for extra cut resistance. 4-pin cylinder helps prevent picking. Dual locking levers provide extra pry resistance. Hardened bottom plate for drill resistance. Top-and-Bottom bumpers for great scratch resistance. Proprietary rustproofing for longer life. Shackle measures 1" inside height and 15/16" inside wide.

The Master Locks are Non-returnable.

Product Details

  • Description Keyed Padlock w/2 Keys
  • Assembly Required Assembled
  • Lock Type Keyed Different
  • Accessory Type Lock
  • Brand Master Lock
  • Package Quantity 1
  • Shackle Material Boron Alloy
  • Manufacturers Part Number 5
  • Color Family Silver

Weights & Dimensions

  • Shackle Inside Width 15/16 in
  • Shackle Diameter 3/8 in
  • Shackle Inside Height 1 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® No. 5 Keyed Padlock - 1" Shackle - Keyed Different - Pkg Qty 6

Master Lock® No. 5 Keyed Padlock - 1" Shackle - Keyed Different - Pkg Qty 6

Item #: WB443228

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant