Master Lock® No. 5KA Keyed Padlock - 1" Shackle - Keyed Alike - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Master Lock® No. 5KA. Keyed alike. Two keys included. 2"wide laminated steel body for superior strength. Hardened steel 3/8" diameter shackle for extra cut resistance. 4-pin cylinder helps prevent picking. Dual locking levers provide extra pry resistance. Hardened bottom plate for drill resistance. Top-and-Bottom bumpers for great scratch resistance. Proprietary rustproofing for longer life. Shackle measures 1" inside height and 15/16" inside wide.
The Master Locks are Non-returnable.
The Master Locks are Non-returnable.
PRICE
$138.84 Sold in packages of 6 / $23.14 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Shackle Diameter | 3/8 in |
| Shackle Inside Height | 1 in |
| Shackle Inside Width | 15/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Alike |
| Color | Gray |
| Accessory Type | Lock |
| Shackle Material | Boron Alloy |
| Material | Steel |
| Description | Keyed Padlock w/2 Keys |
| Manufacturers Part Number | 5KA |
| Brand | Master Lock |