Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB910817

MPN #: 40DPF

Master Lock® No. 40DPF Shrouded Padlock Keyed Differently - Pkg Qty 4

Product Description
Product Features:

  • Fully shrouded design minimizes shackle exposure and protects against bolt cutter attacks
  • 2-3/4" (70mm) wide stainless steel lock body resists corrosion
  • Hardened steel shackle for extra cut resistance
  • Double deadbolt locking for superior pry resistance
  • 4-pin cylinder helps prevent picking
  • Key retaining feature ensures padlock is not left unlocked


Best Used For:

  • Self Storage Units
  • Storage Lockers
  • Sheds, Workshops & Garages
  • Trailers, Vans & Moving Trucks


PRICE
$111.80  Sold in packages of 4 / $27.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Weight0.7 lbs
Shackle Diameter3/8 in
Shackle Inside Height5/8 in
Shackle Inside Width3/4 in

Product Details

Assembly RequiredNo
Lock TypeShrouded Padlock
TypeKeyed Different
ColorGray
Series40
Accessory TypeLock
Shackle MaterialHardened Steel
Style4-Pin Cylinder Padlock
MaterialStainless Steel
DescriptionShrouded Padlock
Package Quantity4
Manufacturers Part Number40DPF
BrandMaster Lock