Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588721

MPN #: 40KADPF-340

Master Lock® No. 40KADPF-340 Shrouded Padlocks Keyed Alike - Pkg Qty 6

Product Description
Features
  • Fully shrouded design minimizes shackle exposure and protects against bolt cutter attacks
  • 2-3/4" (70mm) wide stainless steel lock body resists corrosion
  • Hardened steel shackle for extra cut resistance
  • Double deadbolt locking for superior pry resistance
  • 4-pin cylinder helps prevent picking
  • Key retaining feature ensures padlock is not left unlocked
Best Used For:
  • Self Storage Units
  • Storage Lockers
  • Sheds, Workshops & Garages
  • Trailers, Vans & Moving Trucks
PRICE
$185.70  Sold in packages of 6 / $30.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Shackle Diameter3/8 in
Shackle Inside Height5/8 in
Shackle Inside Width3/4 in

Product Details

Assembly RequiredNo
Lock TypeShrouded Padlock
TypeKeyed Alike
ColorGray
Series40
Accessory TypeLock
Shackle MaterialSteel
Style4-Pin Cylinder Shrouded Padlock
MaterialSteel
DescriptionShrouded Padlock
Manufacturers Part Number40KADPF-340
BrandMaster Lock