Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Master Lock

Model # :WBB729908

MPN #: 420

Master Lock® Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420

Product Description
Features

  • Lockout by multiple workers at each lockout point
  • Keeps equipment inoperative while repairs or adjustments are made
  • Control cannot be turned on until last worker's padlock is removed from hasp
  • Heavy gauge steel jaw with red vinyl coated handle
  • Dimensions are 1-3/4" X 4-1/2" (4.4cm X 11.4cm) with 1" (2.5cm) inside jaw diameter, holds up to 6 padlocks.
PRICE
$7.80

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shackle Length4-1/2 in
Jaw Diameter1"
Shackle Width1-3/4 in

Product Details

Padlock Capacity6
MaterialSteel
Number of Compartments1" Jaw dia.
Package Quantity1
DescriptionLockout Hasp
ColorRed
Manufacturers Part Number420
BrandMaster Lock