ABUS ST0702 Steel Safety Lockout Hasp, 1.5" w/o tabs , 93201B - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
ABUS ST0702 Steel Safety Lockout Hasp, 1.5" w/o tabs , 93201B
Steel hasp 1.5" Diameter w/o tabs.
Steel hasp 1.5" Diameter w/o tabs.
PRICE
$188.00 Sold in packages of 20 / $9.40 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/16 in |
| Width | 5 in |
| Depth | 2-1/2 in |
| Jaw Diameter | 1-1/2" |
Product Details
| Material | Steel |
| Description | Safety Steel Lockout Hasp |
| Color | Red |
| Manufacturers Part Number | 93201B |
| Number of Locking Points | 6 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |