Brady® Steel Lockout Hasp, 1" Jaw Clearance, 12/Pk, Steel, 1-3/4"W x 4-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Lockout hasps are the answer to your safety concerns during group lockout situations. Hasps are constructed of vinyl-coated high tensile steel and are plated to resist rust. Lock holes are 3/8" diameter to accommodate most standard lock shackles. Hasps allow multiple padlocks to secure a single lockout device. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs.
PRICE
$97.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Height | 4-1/2 in |
| Jaw Diameter | 1" |
Product Details
| Padlock Capacity | 6 |
| Material | Steel |
| Package Quantity | 12 |
| Description | Lockout Hasp |
| Color | Red |
| Manufacturers Part Number | 65375 |
| Brand | Brady |