- Patented plug lockout grips prongs of 110-120 volt plugs
- Fits two prong plugs with and without ground
- Use with your existing lockout padlocks or lockout hasps
- Includes labels in English, Spanish, and French
Master Lock® Plug Lockout, Use For 110-120v Prongs
|
Questions & Answers (0)
Product Description
Features
PRICE
$24.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Width | 1-1/2 in |
| Height | 1-5/8 in |
Product Details
| Type | Plug Lockout |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Plug Lockout |
| Color | Red |
| Manufacturers Part Number | S2005 |
| For Use With | 110-Volt & 220-Volt Prongs |
| Brand | Master Lock |