Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB729932

MPN #: 488

Master Lock® Rotating Electrical Plug Lockout, 220-550 Volts Plus, 488

Product Description
The Master Lock® No. 488 Rotating Electrical Plug Lockout Device accepts cords with up to 3/4in (19mm) diameter and an electrical plug up to 3in (76mm) diameter x 6in (152mm). Device surrounds the electrical plug and protect against accidental reconnection. The unique, patented rotating design allows for easier installation in confined space applications. The tough, lightweight Zenex™ Thermoplastic body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility permanent safety labels. For 240 and 550 volt plugs.

Features

  • Rotating Large Electrical Plug Lockout Device
  • Outward/inward rotation allows for easier application and storage
  • Surrounds the electrical plug and protects against accidental reconnection
  • Patented rotating design allows for easier installation in confined space applications
  • Complete with high visibility permanent safety labels (English, French & Spanish)
  • Tough, lightweight, dielectric thermoplastic bodies withstand chemicals)
  • Performs effectively in extreme conditions)
  • For electrical plug sizes up to 3in (76mm) in diameter x 6in (152mm) with cord diameter up to 3/4in (19mm) (Most 110 and many 220-volt plugs)


PRICE
$35.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width3 in
Height6 in

Product Details

Temperature Range-50 To 350 °F
TypePlug Lockout
MaterialPlastic
Package Quantity1
DescriptionElectrical Plug Lockout
ColorRed
Manufacturers Part Number488
For Use With110-Volt & 220-Volt Plugs
BrandMaster Lock