Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB730011

MPN #: 487

Master Lock® Rotating Electrical Plug Lockout, 487

Product Description
The Master Lock® No. 487 Rotating Electrical Plug Lockout Device accepts cords with up to 3/4in (19mm) diameter and an electrical plug up to 2-1/4in (57mm) diameter x 3-1/4in (83mm). Device surrounds the electrical plug and protect against accidental reconnection. The unique, patented rotating design allows for easier installation in confined space applications. The tough, lightweight Zenex™ Thermoplastic body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility permanent safety labels. For 120 volt plugs and many 240 volt plugs.

Features:
  • Rotating Electrical Plug Lockout Device
  • Outward/inward rotation allows for easier application and storage
  • Surrounds the electrical plug and protects against accidental reconnection
  • Patented rotating design allows for easier installation in confined space applications
  • Complete with high visibility permanent safety labels (English, French & Spanish)
  • Tough, lightweight, dielectric thermoplastic bodies withstand chemicals
  • Performs effectively in extreme conditions
  • For electrical plug sizes up to 2-1/4in (57mm) in diameter x 3-1/4in (82mm) with cord diameter up to 3/4in (19mm) (Most 110 and many 220-volt plugs)
  • Lock sold separately


PRICE
$25.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2
Width2-1/2 in
Height3-1/4 in

Product Details

TypePlug Lockout
ColorRed
For Use With110-Volt & 220-Volt Plugs
Temperature Range-50 To 350 °F
MaterialPlastic
Package Quantity1
DescriptionElectrical Plug Lockout
Manufacturers Part Number487
Compatible Part/Model NumberB729971
BrandMaster Lock