Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Master Lock

Model # :WBB588785

MPN #: 105KA

Master Lock® No. 105KA Warded Laminated Padlocks - Pkg Qty 72

Product Description
Features
  • Keyed Alike - order multiple locks to open with the same key
  • 1-1/8" (29mm) laminated steel body for superior strength
  • Steel shackle provides strong cut resistance
  • Single locking lever
  • Warded locking mechanism minimizes jamming from dirt and grime
  • Limited availability of additional keys -contact Master Lock customer care department
Best Used For:
  • Well & Septic Covers
  • Waste Management Equipment
  • Cabinets
  • Fences
PRICE
$520.56  Sold in packages of 72 / $7.23 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/8 in
Shackle Diameter3/16 in
Shackle Inside Height1/2 in
Shackle Inside Width1/2 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Alike
ColorGray
Accessory TypeLock
Shackle MaterialSteel
StyleWarded Locking Padlock
MaterialSteel
DescriptionKeyed Padlock
Package Quantity72
Manufacturers Part Number105KA
BrandMaster Lock