Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588838

MPN #: 517D

Master Lock® No. 517D Warded Laminated Padlocks - Keyed Differently - Pkg Qty 24

Product Description
Features
  • 1-3/4" (44mm) wide laminated steel body for superior strength
  • Steel shackle provides strong cut resistance
  • Warded locking mechanism minimizes jamming from dirt and grime
  • Shackle length adjusts from 5/8" (16mm) to 2" (51mm)
Best Used For:
  • Backpacks, Duffel Bags & Sports Bags
  • Briefcases & Computer Bags
  • Cabinets
  • Tackle Boxes
PRICE
$288.24  Sold in packages of 24 / $12.01 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Shackle Diameter9/32 in
Shackle Inside Height2-3/4 to 5-3/8 in
Shackle Inside Width13/16 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Different
ColorGray
Accessory TypeLock
Shackle MaterialSteel
StyleWarded Locking Padlock
MaterialSteel
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part Number517D
BrandMaster Lock