Master Lock® No. 1. Keyed differently. Two keys included. 1-3/4"wide laminated steel body for superior strength. Hardened steel 5/16" diameter shackle for extra cut resistance. 4-pin cylinder helps prevent picking. Dual locking levers provide extra pry resistance. Hardened bottom plate for drill resistance. Top-and-Bottom bumpers for great scratch resistance. Proprietary rustproofing for longer life. Shackle measures 15/16" inside height and 3/4" inside wide.
Master Lock® No. 1 Keyed Padlock - 15/16" Shackle - Keyed Different - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$57.60 Sold in packages of 6 / $9.60 ea
was $67.50Save $9.90 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shackle Inside Height | 15/16 in |
| Shackle Inside Width | 3/4 in |
| Shackle Diameter | 5/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Different |
| Description | Keyed Padlock w/2 Keys |
| Color | Silver |
| Manufacturers Part Number | 1 |
| Accessory Type | Lock |
| Shackle Material | Steel |
| Brand | Master Lock |