Master Lock® Safety 411 Series Zenex Thermoplastic Padlock, Red, 411RED
|
Questions & Answers (0)
Product Description
Master Lock® Zenex safety padlocks are great for lockout & tagout applications. Durable and lightweight Zenex lock body is non-conductive. Made using a 1-1/2"W Zenex body with 1-1/2" shackle clearance. Includes a high security safety cylinder lock with key; keyed different.
PRICE
$23.16
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 3 in |
| Shackle Inside Height | 1-1/2 in |
| Shackle Diameter | 1/4 in |
Product Details
| Type | Keyed Different |
| Body Material | Zenex Thermoplastic |
| Package Quantity | 1 |
| Description | Zenex Safety Single Padlock |
| Color | Red |
| Series | 411 |
| Manufacturers Part Number | 411RED |
| Brand | Master Lock |