Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eGeeTouch

Model # :WBB3150718

MPN #: 5-01000-96

eGeeTouch® 3rd Generation Smart TSA Travel Padlock, Yellow

Product Description
The Award-winning eGeetouch® patented Smart Travel Padlock is developed to replace the 'outdated' and cumbersome conventional mechanical locks. This world's-first eGeeTouch's smart travel locks requires NO KEY, NO DIGIT-WHEELS DAILLING and NO CODE-REMEMBERING, hence no fuss for safeguarding your luggage, which unmatched by any ordinary lock. Simply pair with a Bluetooth smartphone (iOS or Android) using eGeeTouch Manager App or tap a programmable eGeeTouch® Smart NFC Fobs/Tags/Cards/Wristbands to secure and unlock luggage. Some models even have Proximity Tracking features to notify you in the event you are leaving your luggage behind unintentionally. eGeeTouch work for both Apple (iOS) and Android's smartphones. A built-in TSA accepted key lock for US airports is also included.

The common hassle experienced when using combination digit-dial or key zippers padlock is forgetting the 3-digit combination code or lost key. Infrequent or rare usage resulting hard to remember the code or keys have gone missing. However, when this conventional lock is used daily, the trouble of dialing multiple tiny digit-wheel dials and also reading those tiny-engraved numbers is often frustrating, especially when in a dimly illuminated hotel room.

Features:
  • A gentle press and tap on eGeeTouch® lock with an eGeeTouch® NFC tag or any Bluetooth APPLE or ANDROID smartphone, for unlocking
  • eGeeTouch® luggage lock requires neither digit-wheel dialing nor memorizing of combination codes. It uses IDs to identify each paired device.
  • Superior access security authentication with hundreds of millions of user-defined IDs
  • Use eGeeTouch® App to conveniently store IDs for convenient retrieval or pairing with other smart devices or NFC tags
  • A TSA accepted key lock is built-in for by-pass access by TSA authorized personnel in US airports
  • Easily set using eGeeTouch® App to deny access on old IDs in the event of losing a mobile phone or a tag
  • Access history records provide traceability unavailable in conventional combination lock
  • Powered by easily replaceable 2xLR44 batteries with 3,000 cycles or over 2 years of battery life based on 3 times locking/unlocking per day usage
  • Safety feature for inaccessible battery compartment when padlock is at the locked status
  • USB terminal is provided for backup source from external standard-USB power
  • Color LED indication for locking/unlocking status
  • Mechanical structure and size are compatible to a typical conventional combination lock
  • IP43 Rating for protection against water splash


PRICE
$20.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15/16 in
Shackle Diameter1-1/3 in
Shackle Inside Height2-5/8 in
Shackle Inside Width15/16 in

Product Details

Assembly RequiredNo
Lock TypeLuggage Padlock
ColorYellow
Series3rd Generation
Accessory TypeLuggage Padlock
Shackle MaterialZinc
StyleTSA-Accepted Lock
MaterialPC, ABS, Zinc
DescriptionTSA Accepted-Travel Lock
Package Quantity1
Manufacturers Part Number5-01000-96
BrandeGeeTouch