Master Painter 9" Professional Roller Cover, 1/4" Nap, Woven, Smooth - 149296
Write a Review
|
Questions & Answers (0)
Product Description
Master Painter 9" Professional Roller Cover, 1/4" Nap, Woven, Smooth - 149296
Master Painter Professional 5-Ply woven roller cover is fabricated to meet the standards of every painter, and are manufactured under strict quality control procedures. The 1/4" smooth nap is perfect for smooth surfaces such as walls and doors. The 9" length is a great size for any project. Master Painter makes painting easy by providing professional one coat results indoors and out. Manufactured with the finest quality blended fibers for maximum paint pick-up and release with all quality paints. Best used on smooth surfaces such as walls and doors. Works well with both oil and latex based paints.
Master Painter Professional 5-Ply woven roller cover is fabricated to meet the standards of every painter, and are manufactured under strict quality control procedures. The 1/4" smooth nap is perfect for smooth surfaces such as walls and doors. The 9" length is a great size for any project. Master Painter makes painting easy by providing professional one coat results indoors and out. Manufactured with the finest quality blended fibers for maximum paint pick-up and release with all quality paints. Best used on smooth surfaces such as walls and doors. Works well with both oil and latex based paints.
PRICE
$4.87
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Nap | 1/4" |
Product Details
| Type | Smooth |
| Material | Woven |
| Package Quantity | 1 |
| Description | Professional Roller Cover |
| Features | Compatible with 9" frames |
| Manufacturers Part Number | 149296 |
| Brand | Master Painter |