Master Painter 9" Roll & Toss Roller Cover, 3/8" Nap, Knit, Semi Smooth, 2 Pack - 207878
Write a Review
|
Questions & Answers (0)
Product Description
Master Painter Roll & Toss is a superior one-use roller cover. Spend less time cleaning and more time enjoying your finished product. With a 3/8" semi-smooth nap and a 9" length this roller cover is ideal for any project. Best used on smooth to lightly textured surfaces such as walls. Works well with both oil and latex based paints.
PRICE
$3.02
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Nap | 3/8" |
Product Details
| Type | Semi Smooth |
| Material | Knit |
| Package Quantity | 2 |
| Description | Roll & Toss Roller Cover |
| Features | 2 Pack |
| Manufacturers Part Number | 207878 |
| Brand | Master Painter |