Master Painter 9" Professional Roller Cover, 3/8" Nap, Woven, Semi Smooth, 3 Pack - 149299
Write a Review
|
Questions & Answers (0)
Product Description
Master Painter Professional 5-Ply woven roller cover is fabricated to meet the standards of every painter, and are manufactured under strict quality control procedures. The 3/8" semi-smooth nap is perfect for smooth to lightly textured surfaces such as walls. The 9" length is a great size for any project. Master Painter makes painting easy by providing professional one coat results indoors and out. Manufactured with the finest quality blended fibers for maximum paint pick-up and release with all quality paints. Best used on smooth to lightly textured surfaces such as walls. Works well with both oil and latex based paints.
PRICE
$13.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Nap | 3/8" |
Product Details
| Type | Semi Smooth |
| Material | Woven |
| Package Quantity | 3 |
| Description | Professional Roller Cover |
| Features | 3 Pack |
| Manufacturers Part Number | 149299 |
| Brand | Master Painter |