Purdy Roller Covers are handcrafted using only the highest quality fabrics which are specailly blended to the proper density to assure they will "load"well and release evenly.
White Dove Smooth 3/8" Nap Woven Covers 9", 15/Pack - 144670092 - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$96.00 Sold in packages of 15 / $6.40 ea
1
1
Available on or around 10/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Nap | 1/2" |
Product Details
| Type | Smooth |
| Package Quantity | 15 |
| Manufacturers Part Number | 144670092 |
| For Use With | All Enamels, Paints and Stains |
| Brand | Purdy |