Refrigerant Leak Detectors
Availability
Brand
Width
Depth
Height
Color
Price
Related Products
The Robinair LD7 refrigerant leak detector features a new color graphic display thathighlights leak sizes in two unique ways. Bar graph mode shows the amount of refrigerant detected in the air and changes colors as the sensor gets closer to the leak. Sweep mode allows the user to see the level of refrigerant detected in the air through a line graph that helps the user trace back and forth to pinpoint the exact source of the leak. The LD7 also usesan audible alarm to alert technicians of a refrigerant leak, UV LED lights to locate leaks using UV dye and an inspection light for searching in ...
This product is NOT for assessing human or organic temperatures. This infrared device is designed to provide on demand temperature readings for HVAC and industrial equipment. Supco ST11 Folding Digital Thermometer A great tool for technicians to add to their tool kits to get general temperature readings. Features/ Benefits Lightweight & Portable. Made of ABS plastic w/ 304 Stainless Steel probe. AAA Battery power (not included). Auto Power Off (after 10 minutes) Measurement Range of -58° to 572° F. Accuracy of +/- 1 degree at -4° to 392° F. Display Resolution of +/- ...
Stay in the shade on scorching rooftops, and keep tools dry during rainy repairs. Features: Includes umbrella (MUUMB) and magnetic base (MUBASE). Waterproof umbrella with durable & flexible fiberglass ribs. Base Swivels and locks. Heavy duty magnet attaches securely to any metal housing and holds up to 210 lbs. Open Width is 60".
Plugs into PC board on furnaces, boilers, air handlers or any system with a fused PCB. Maximum Amperage of 3 Amps. Features/ Benefits Auxiliary wires for more applications. Built-in light for dark, hard to reach areas. For low voltage circuit testing w/o wasting fast-blow fuses. **NOT for for permanent use, does not replace a factory accepted fuse.
Supco Grease Fitting Kit One time installation Provide easy access at hard to reach lubrication points Makes preventative maintenance (PM's) routine Eliminates need for cover removal and equipment disassembly Complete with 10' high pressure tubing and required fittings Tubing rated -60°F to 200°F