3M™ Scotch-Brite™ Match and Finish Flap Brush 4-1/2" x 4" x 5/8-11 Extra Coarse
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Match and Finish Flap Brush 4-1/2" x 4" x 5/8-11 Extra Coarse
Rows of nonwoven material in a radial brush form provides consistency and conformability for finishing of all metals. To be used in conjunction with the 3M™ line of 1HP Inline Sanders. Flap Brushes come with convenient four-way keyway attachment for easy changeover
Applications are Blending, Finishing, Polishing Metal Fabrication.
Industries Include Metal Fabrication.
Rows of nonwoven material in a radial brush form provides consistency and conformability for finishing of all metals. To be used in conjunction with the 3M™ line of 1HP Inline Sanders. Flap Brushes come with convenient four-way keyway attachment for easy changeover
Applications are Blending, Finishing, Polishing Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Thread Size | 5/8-11 EXT in |
| Shank Size | 5/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 3,500 rpm |
| Color | Black |
| Application | Blending, Deburring, Finishing, Polishing |
| Series | CF-MF |
| Grit | XCS |
| Tool Compatibility | Match and Finish Sanders |
| Manufacturers Part Number | 7000121169 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Product Type | Flap Brush |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |