Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Wheel 5 Bolt Pressed Stud 1-1/16-Inch Axle Hub Kit H56-C-PB B

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Martin Wheel 5 Bolt Pressed Stud 1-1/16-Inch Axle Hub Kit H56-C-PB B

Item #: WBB638478

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
Martin Wheel 5 Bolt Pressed Stud 1-1/16-Inch Axle Hub Kit H56-C-PB B

Complete trailer axle hub rebuild kit includes hub, bearing cups and cones, grease seal and cap.

Product Specifications

    • BEARING TYPEHS Cone
    • BOLT CIRCLE INCHES5 x 4.5
    • BRANDMartin Wheel
    • CONSTRUCTIONCast Iron/Steel
    • HUB DIAMETER INCHES1-1/6
    • HUB LENGTH INCHES4-1/8
    • MANUFACTURERS PART NUMBERH56-C-PB B
    • WEIGHT LBS4.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed