Take 15% off your entire order!

Offer applied at checkout

Peerless™ 8050215 1/4" Connecting Link - 10/Carton - Not for use for overhead lifting - Pkg Qty 10

Peerless™ 8050215 1/4" Connecting Link - 10/Carton - Not for use for overhead lifting - Pkg Qty 10

Item #: WBB439652

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.80 ea.

Minimum Quantity: 2

Price: $88.00 / Pkg of 10

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Peerless™ 8050215 1/4" Connecting Link - 10/Carton

1/4" connecting link-self-colored-10/carton, Working Load Limit 1300 lbs

Note: Not for use for overhead lifting.

Product Specifications

  • CAPACITY LBS.1300
  • COLOR FINISHSelf-Colored
  • BRANDPeerless®
  • CONSTRUCTIONLow Carbon Steel
  • COUNTRY OF ORIGINChina
  • DESCRIPTIONConnecting Links
  • GRADEGrade 43
  • MANUFACTURERS PART NUMBER8050215
  • MATERIAL DIAMETER - CHAIN SIZE1/4"
  • PACKAGE QUANTITY10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Peerless™ 8057635 7/16" - 1/2" Mid Link - Not for use for overhead lifting - Pkg Qty 5

Item #: B439656

Not Yet Rated

Usually ships in 10 to 13 days

$41.50

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Peerless™ 8050215 1/4" Connecting Link - 10/Carton - Not for use for overhead lifting - Pkg Qty 10

Peerless™ 8050215 1/4" Connecting Link - 10/Carton - Not for use for overhead lifting - Pkg Qty 10

Item #: WBB439652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant