Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1.9" Dia. x 9 Ga. Steel Roller 11386-8-O for 8" O.A.W. Omni Conveyors
See all 402 items in product family

1.9" Dia. x 9 Ga. Steel Roller 11386-8-O for 8" O.A.W. Omni Conveyors

Item #: WBB1869306

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.25
Product Information
Customer Review
Product Q&A
Accessories
1.9" Dia. x 9 Ga. Steel Roller 11386-8-O for 8" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 9 gauge (.145) steel tube rollers have 7/16" diameter spring retained hex axle, shielded, oiled bearings and 298 Lbs. capacity per roller.

Product Specifications

    • WIDTH INCHES9-1/4
    • CAPACITY LBS298
    • ASSEMBLYAssembled
    • AXLE DIAMETER INCHES7/16 Hex
    • AXLE LENGTH INCHES9-1/4
    • BEARINGShielded, Oiled
    • BETWEEN FRAME WIDTH INCHES8
    • BRANDOmni Metalcraft
    • CONSTRUCTIONSteel
    • GROOVE--
    • MANUFACTURERS PART NUMBER11386-8-O
    • RETENTIONSpring
    • ROLLER DIAMETER INCHES1.9
    • SPROCKET--
    • TUBE1.9" Dia. x 9 Ga. Unplated Steel
    • TYPE1.9 x 9 Ga. Steel Roller for 8" Between Frame
    • WEIGHT LBS2.59

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed