Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UNEX

Model # :WBB1249643

MPN #: 2436JRSGS2.12590

UNEX® JRS 24"W 90 Degree Curve Gal. Steel Roller Conveyor - 1-3/8" Roller Dia. - 22" BF

Product Description
UNEX® JRS 24"W 90 Degree Curve Gal. Steel Roller Conveyor - 1-3/8" Roller Dia. - 22" BF - 2.125" Axle Center

1-3/8" dia. Gravity Roller Curves are compatible with straight sections, allowing flexibility to conveyor lines. Optional guard rail may be added for product protection. Our gravity roller conveyors can handle a wide variety of loads. In addition, the full-width rollers can carry items with irregular surfaces, such as drums and some wire baskets. 1-3/8" diameter roller (JRS series) are ideal for conveying product that weighs < 100 lbs, lightweight products and in operations that require portable or temporary conveyor lines, such as warehousing or shipping areas.



Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$619.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width24 in
Weight Capacity55 lbs
Weight75 lbs
Roller Diameter1-3/8 in
Between Frame Width22 in
Axle Center2-1/8 in
GaugeFrame: 12, Rollers: 18 ga

Product Details

Assembly RequiredNo
Type90 Degree Curve Conveyor Section
MaterialGalvanized Steel
Manufacturers Part Number2436JRSGS2.12590
Conveyor Section90 Degree Curve
Wheel/Roller MaterialGalvanized Steel
BrandUNEX

Warranty

Warranty2 yr