Trailer Jacks
Trailer jacks help prevent semi-trailers from tipping-over when they are not connected to a tractor during loading and unloading dock operations. Trailer stabilizing jacks also assist in leveling trailers parked on uneven ground and to prevent landing gear from sinking into a soft surface. Available in ratchet, hand-crank, and hydraulic mechanisms to ensure trailer stability.
Most Relevant
Ratchet Trailer Stabilizer Jack Stands

Ratchet trailer stabilizer jack stands help with trailer stability during loading and unloading. These ratchet jack stands are made of heavy-duty steel for years of long-lasting and dependable use. Various models are available with weight capacities of up to 100,000 lbs and lifting capacities of up to 50,000 lbs.
| Compare | Image | Weight Capacity | Lifting Capacity | Raised Height | Lowered Height | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 100000 lbs | 40000 lbs | 51 in | 39-1/2 in | Steel | Global Industrial | Ships Same Day WB132050 | $279.95 | ||
![]() | 100000 lbs | 50000 lbs | 51 in | 39-1/2 in | Steel | Global Industrial | Ships Same Day WB500106 | $395.95 | ||
![]() | 100000 lbs | 50000 lbs | 57 in | 45 in | Steel | Vestil | WBB2320450 | as low as $349.95 Save $35.00 (9%) | ||
![]() | 100000 lbs | 40000 lbs | 51 in | 39-1/2 in | Steel | Wesco | WB987450 | $515.00 | ||
![]() | 100000 lbs | 40000 lbs | 51 in | 40 in | Steel | Vestil | WBB2320455 | as low as $459.95 Save $61.05 (12%) | ||
![]() | 100000 lbs | 50000 lbs | 51 in | 39 in | Steel | Vestil | WBB2320453 | as low as $419.95 Save $59.00 (12%) | ||
![]() | 100000 lbs | 50000 lbs | 51 in | 41 in | Steel | Vestil | WBB2320457 | as low as $499.95 Save $73.05 (13%) | ||
![]() | 100000 lbs | 40000 lbs | 51 in | 39-1/2 in | Steel | Ideal Warehouse Innovations, Inc. | WB988790 | $649.00 | ||
![]() | 40000 lbs | 40000 lbs | 51 in | 40 in | Steel | Vestil | WBB3147382 | as low as $459.95 Save $65.05 (12%) | ||
![]() | 100000 lbs | 40000 lbs | 51 in | 39-1/2 in | Steel | Vestil | WB985431 | as low as $559.00 Save $81.00 (13%) |
Showing 1-10 of 13 results
Hand Crank Trailer Stabilizer Jack Stands

Hand crank trailer stabilizer jack stands allow you to eliminate ratcheting to raise and lower stabilizers for smooth and efficient use. These jack stands have a heavy-duty base that provides stability on most terrain. Available in various models, and able to support load capacities anywhere between 2,000 lbs - 100,000 lbs.
Hydraulic Trailer Stabilizer Jack Stands

Hydraulic trailer stabilizer jacks increase safety by helping to prevent trailer tips during loading and unloading. Angled handles allow for easy positioning of jack stands. Made from durable steel, these trailer stabilizer stands can support up to 100,000 lb loads making them ideal for any warehouse or industrial use.
Screw Top Trailer Stabilizer Jack Stands

Screw top jack stands help prevent up-ending trailers and can level trailers parked on sloped ground. High strength steel construction is durable and dependable making them ideal for any heavy-duty use. Various models of screw top jack stands are available with weight capacities of up to 100,000 lbs and lifting capacities of up to 50,000 lbs.
Step Up Trailer Stabilizer Jack Stands

Step-up trailer stabilizer jack stands are suitable for high-traffic docking areas. These trailer jack stands offer extensive support for two-thirds of the full trailer while maintaining superior stability and protecting against trailer rocking. Each unit is ergonomically designed with swiveling pneumatic wheels and a foot pedal to allow easy maneuverability.
Basement Floor Jacks

Basement floor jacks are designed for permanent installation and provide extra support for leveling floor beams and joists during construction and repairs. Screw-style jacks and telescopic-style jacks are both available with a weight capacity of up to 11,200 lbs. Made of durable long-lasting steel for years of dependable use.
Showing 1-10 of 11 results

















