American Forge & Foundry Safety Stand, Pin Style, 22 Ton
Write a Review
|
Questions & Answers (0)
Product Description
22 ton capacity achieved when used in pairs. Ideal for supporting trucks, trailers and equipment in industrial, agricultural, construction and industrial work environments. Large v-shaped saddle allows better contact with the load. Pin style design provides maximum security even under the heaviest loads. Heavy gauge steel frame design prevents warpage. Adjusts to four positions from 12" to 20". Large 10"x10" base provides added security. Carrying handle for easy transport. Height adjustment pin is tethered to prevent loss. Meets ASME-PASE 2014 when used in pairs. 1 Year Limited Warranty.
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 12 in |
| Max Height | 20 in |
Product Details
| Type | Safety Stand |
| Capacity | 22 |
| Description | Safety Stand Pin Style |
| Manufacturers Part Number | 6522 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |