Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB183921

MPN #: FJ-K2

A-Frame Style Mount Trailer Jack FJ-K2 - Side Crank - 2000 Lb. Cap.

Product Description
This Trailer Jack features an adjustable lift range that provides easy hitching and unhitching of a loaded trailer. Use for a wide variety of lifting, leveling and adjustment applications. Ideal for industrial, utility, construction or agricultural equipment trailers. Heavy-duty construction. Side winding crank design. A-Frame Mounting bracket attaches easily to meet your application needs. (2) 2-15/32 center to center bolt holes Front to Rear; 3-11/32 center to center bolt holes Side to Side.

PRICE
$57.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 8 units
57.95
Buy 9 units - 15 units
55.95Save $2.00 (3%)
Buy 16+ units
53.95Save $4.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height24-1/4 in
Raised Height39-1/4 in
Weight Capacity2000 lbs
Weight19 lbs
Lifting Capacity2000 lbs
Lifting Range15 in

Product Details

TypeStabilizing/Leveling
MaterialGalvanized Steel
ColorBlack
Manufacturers Part NumberFJ-K2
Adjustment TypeHand Crank
BrandVestil