Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics™ 2 Wheel Drum Cart 51004C for 120 Lb. - 16 Gallon Drums

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Liquidynamics™ 2 Wheel Drum Cart 51004C for 120 Lb. - 16 Gallon Drums

Item #: WBB652158

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
Accessories
Liquidynamics™ 2 Wheel Drum Cart 51004C for 120 Lb. - 16 Gallon Drums

Two wheel drum cart for 120 lb. / 16 gallon drums. Zinc coated steel construction. Features hanger for hose and oil control handle.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18-1/2
    • HEIGHT INCHES41-1/2
    • CAPACITY GALLONS16
    • CAPACITY LBS220
    • COLOR FINISHGold Zinc
    • ASSEMBLYUnassembled
    • BRANDLiquidynamics
    • CONSTRUCTIONZinc Coated Steel
    • MANUFACTURERS PART NUMBER51004C
    • WEIGHT LBS16.95
    • WHEEL DIAMETER INCHES4-3/4
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!