take 10% off our everday low prices!

Offer applied at final checkout

Briskheat Silicone Rubber 5 Gallon Steel Pail Heater 240V

Briskheat Silicone Rubber 5 Gallon Steel Pail Heater 240V

Item #: WB985880

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 120
  • 240

240

Price: $126.19

Save $3.79 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Briskheat Silicone Rubber 5 Gallon Plastic Pail Heater 240V

Usually ships in 5 to 8 days

Not Yet Rated

$126.19

Customers Also Viewed

BriskHeat® SILICONE RUBBER PAIL HEATER

This pail heater is designed with two extra-thick layers of 20 mil fiberglass reinforced silicone rubber for excellent strength, durability and flexibility. Patented 360° grounded, multi-stranded heating element meets NEC 427.23 and is uniformly placed to maximize heat distribution, and provides an extra-wide 4" coverage area. Moisture and chemical resistant heater includes an adjustable thermostat control (displays in °F and °C), spring closure that can be expanded to 3", and a 6' L power cord. Dielectric strength of over 2000 volts and maximum exposure temperature on heating surface is 450°. 240V model comes with bare wire connections.

Product Specifications

  • BRANDBriskHeat®
  • LENGTH INCHES35
  • WIDTH INCHES4
  • APPROVAL OR CERTIFIEDCE ROHS Compliant
  • DIAMETER INCHES11-1/8
  • WEIGHT LBS3
  • ASSEMBLYUnassembled
  • CONSTRUCTION20 mil Fiberglass Reinforced Silicone Rubber
  • MANUFACTURERS PART NUMBERDHCS20
  • TEMPERATURE RANGE °F50-425
  • VOLTAGE240
  • WATTS550
  • WATTS HIGH550
  • KILOWATTS0.55
  • CAPACITY GALLONS5
  • POWER CORD LENGTH FEET6
  • TYPESteel Pail Heater
  • LIMITED WARRANTY1 Year
  • COLOR FINISHRed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Briskheat Silicone Rubber 5 Gallon Steel Pail Heater 240V

Briskheat Silicone Rubber 5 Gallon Steel Pail Heater 240V

Item #: WB985880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top