Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Self Dumping Hoppers

Self-dumping hoppers are essential for waste disposal, scrap collection, and bulk material transport in warehouses, construction sites, and manufacturing facilities. Designed for use with forklifts, these hoppers allow for safe, controlled dumping with minimal effort, improving workplace efficiency and safety. Features durable steel construction and automatic release mechanisms for easy operation. Whether managing industrial waste or transporting heavy materials, self-dumping hoppers provide a reliable, time-saving solution for material handling needs.
679 Results

Steel Self-Dumping Forklift Hoppers

Steel Self-Dumping Forklift Hoppers
Steel Self-Dumping Forklift Hoppers are made of heavy-gauge steel for strength & easy maintenance, with continuous welding to keep loose dry or liquid materials contained during transport. When attached to a forklift and loaded, these balanced, self-dumping hoppers roll forward, dump bulk goods, and reset automatically. Available in a variety of load & volume capacities, and colors.
CompareImageCapacityWeight CapacityWidthLengthHeightBrandModel #Price
Global Industrial™ Medium Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs Cap., Gray
1 yd³
4000 lbs
40 in
64 in
40 in
Global Industrial
Ships Same Day
WB989012
$999.00
Global Industrial™ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray
2 yd³
4000 lbs
57-3/4 in
64 in
46 in
Global Industrial
Ships Same Day
WB238418GY
$1,299.00
Global Industrial™ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray
1 yd³
4000 lbs
39-3/4 in
63-1/2 in
39-3/4 in
Global Industrial
Ships Same Day
WB238416GY
$1,099.00
Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 7000 Lbs, Gray
1 yd³
7000 lbs
39-3/4 in
63-1/2 in
39-3/4 in
Global Industrial
WB238405GY$1,289.00
Global Industrial™ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap., Gray
2 yd³
4000 lbs
58 in
64 in
46 in
Global Industrial
WB989014$1,315.00
Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/2 Cu. Yd., 6000 Lbs, Gray
1/2 yd³
6000 lbs
37-3/4 in
52-1/2 in
32-1/2 in
Global Industrial
Ships Same Day
WB238323GY
$1,019.00
Global Industrial™ Heavy Duty Steel Self Dumping Forklift Hopper, 2 Cu. Yd, 7000 Lbs, Blk
2 yd³
7000 lbs
57-3/4 in
64 in
46 in
Global Industrial
WBB3189981$1,715.00
Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/4 Cu. Yd., 6000 Lbs, Gray
1/4 yd³
6000 lbs
33-3/4 in
44-3/4 in
22-1/4 in
Global Industrial
WB238321GYas low as

$739.00

Save $40.00 (5%)
Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1-1/2 Cu. Yd., 7000 Lbs, Gray
1-1/2 yd³
7000 lbs
57-3/4 in
63-1/2 in
39-3/4 in
Global Industrial
WB238407GY$1,535.00
Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 4 Cu. Yd., 7000 Lbs, Yellow
4 yd³
7000 lbs
79-3/4 in
70-1/2 in
55 in
Global Industrial
WB238413YLas low as

$2,519.00

Save $130.00 (5%)
Showing 1-10 of 152 results

Steel Self-Dumping Forklift Hoppers with Bump Release

Steel Self-Dumping Forklift Hoppers with Bump Release
Bump release hoppers are forklift compatible for easy mobility. Our self-dumping hoppers are innovative and automatically dump on contact with the roll-off container. The bump release hoppers are made of steel providing long lasting durability. Capacities range from 2000 to 7000 lbs.
Showing 1-10 of 163 results

Plastic Self-Dumping Forklift Hoppers

Plastic Self-Dumping Forklift Hoppers
Self dumping plastic forklift hoppers are made of polyethylene for long lasting durability. They are easily cleaned with high-pressure water or steam, and are resistant to rust, dents, and corrosion. Our plastic forklift hoppers can tilt 40° below horizontal in order to dump its' entire contents. Capacities range from 750 to 1500 lbs depending on the model.
Showing 1-10 of 20 results

Stainless Steel Self-Dumping Forklift Hoppers

Stainless Steel Self-Dumping Forklift Hoppers
Stainless-Steel Self-Dumping Forklift Hoppers are made of stainless steel for strength and easy maintenance in factories and warehouses, and continuous welding helps keep loose materials contained during transport. When attached to a forklift and loaded, these balanced, self-dumping hoppers roll forward and completely dump bulk goods before automatically returning to the upright, locked position.

Steel Low-Profile Self-Dumping Forklift Hoppers

Steel Low-Profile Self-Dumping Forklift Hoppers
The low-profile design on our self dumping steel forklift hoppers allows for easy forklift operator access. They are made with a reinforced steel base and welds which provide strength and dependability. Capacities range from 2000 to 6000 lbs depending on the model.
Showing 1-10 of 72 results

Hydraulic Powered Steel Self-Dumping Hoppers

Hydraulic Powered Steel Self-Dumping Hoppers
These hydraulic self dumping hoppers are made of heavy gauge steel to provide long lasting durability. The operator has complete control during the whole dumping and retracting process, so they never have to leave the cab. The capacities of our heavy duty self dumping hoppers range from 2000 to 6000 lbs.

Steel Self-Dumping Hoppers with Drop-Down Ramp

Steel Self-Dumping Hoppers with Drop-Down Ramp
Self-dumping steel hoppers with a drop-down ramp are designed to streamline the process of transporting bulk materials, scrap, and waste within a facility. The steel hoppers are tailored for use with forklifts, allowing for easy lifting and dumping of materials. They serve a wide range of applications, from manufacturing and construction sites to warehouses.
Dust Collection Self-Dumping Hoppers

Dust Collection Self-Dumping Hoppers

Showing 1-10 of 78 results
Front Dump Self-Dumping Hoppers

Front Dump Self-Dumping Hoppers

Hooded Self-Dumping Hoppers

Hooded Self-Dumping Hoppers

Showing 1-10 of 78 results
Open Sided Self-Dumping Hoppers

Open Sided Self-Dumping Hoppers

Self Dumping Hoppers Accessories

Self Dumping Hoppers Accessories
Self-Dumping Hoppers Accessories add functionality and longevity to self-dumping forklift hoppers. Hinged lids help keep materials contained in the forklift hopper and are easy to open when it’s time to add to the load, while replacement hardware and bases extend the life of the equipment. Crane lifting lugs and pallet truck lifting legs can be installed on the hopper to increase mobility options.
Showing 1-10 of 89 results