Take 15% off your entire order!

Offer applied at checkout

+

Battery Powered Forklift Trash Can Dumper T-HOP 400 Lb. Capacity

Battery Powered Forklift Trash Can Dumper T-HOP 400 Lb. Capacity

Item #: WB988883

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 2 Cu. Yd. Self-Dumping Steel Hopper with Bump Release D-200-LD 2000 Lb.

    $1,079.00

  • 2 Cu. Yd. Self-Dumping Steel Hopper with Bump Release D-200-MD 4000 Lb.

    $1,147.00

  • 2 Cu. Yd. Self-Dumping Steel Hopper with Bump Release D-200-HD 6000 Lb.

    $1,386.00

Price: $3,060.00

$510.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,060.00 or save 5% on purchase.

Quantity

Customers Also Viewed

BATTERY POWERED FORKLIFT TRASH CAN DUMPER

One Person Can Safely & Easily Dump Drum Contents into a Hopper

This Trash Can Dumper features battery powered operation to help eliminate operator back strain. Dumper features a push button hand control with an 8' coiled cord, and comes complete with a 12V deep-cycle battery and 110V on-board battery charger. Drums are lifted in 10 seconds and lowered in 8 seconds. Dump capacity is 400 lbs. and maximum dump height is 55-11/16". All steel construction features a durable enamel finish for long life.

Note: A 2 Cubic Yard Self-Dumping Hopper with Bump Release is available separately to collect the trash.

Note: Custom configurations are available for most Trash Containers; please call for more information.

Product Specifications

  • LENGTH INCHES104
  • WIDTH INCHES37
  • HEIGHT INCHES60-7/16
  • CAPACITY LBS400
  • COLOR FINISHBlue & Yellow
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • LIFT TIME10 (Lifting); 8 (Lowering)
  • MANUFACTURERS PART NUMBERT-HOP
  • RAISED HEIGHT INCHES55-11/16
  • TYPEBattery Powered Forklift Trash Can Dumper
  • VOLTAGE12
  • WEIGHT LBS732
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

4 Cu. Yd. Self-Dumping Heavy Duty Steel Hopper with Bump Release D-400-HD 6000 Lb.

Item #: B2237100

Not Yet Rated

Usually ships in 25 to 28 days

$2,324.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Battery Powered Forklift Trash Can Dumper T-HOP 400 Lb. Capacity

Battery Powered Forklift Trash Can Dumper T-HOP 400 Lb. Capacity

Item #: WB988883

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Battery Powered Forklift Trash Can Dumper T-HOP 400 Lb. Capacity
    Battery Powered Forklift Trash Can Dumper T-HOP 400 Lb. Capacity
    Battery Powered Forklift Trash Can Dumper T-HOP 400 Lb. Capacity
    Battery Powered Forklift Trash Can Dumper T-HOP 400 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant