Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dumpers

Dumpers are designed to enhance the efficiency of forklift operations, making waste disposal and material transfer a breeze. They are ideal for industries that require consistent material handling and disposal, such as manufacturing, construction, and waste management. Dumpers help save time and reduce work-related injuries caused by lifting and dumping heavy waste containers. The adjustable attachment design of the dumpers provides compatibility with various forklift models and fork sizes.
16 Results

Forklift Mount Tilting Drum Dumpers

Forklift Mount Tilting Drum Dumpers
Forklift Mount Tilting Drum Dumpers make handling drums and barrels safe and convenient. These dumpers are designed to provide a reliable grip for efficiently lifting and tilting drums, making them suitable for a wide range of steel drum lifting applications. They allow you to control the pouring process and can carry various drum weight capacities.
CompareImageWeight CapacityFork OpeningLengthWidthHeightBrandModel #Price
Global Industrial™ Forklift Tilting Drum Dumper 800 Lb. Capacity
800 lbs
7 x 2-1/2 in
-
-
-
Global Industrial
Ships Same Day
WB191700
$755.00
Global Industrial™ Forklift Tilting Drum Dumper, 1500 Lb. Capacity
1500 lbs
7 x 2-1/2 in
-
-
-
Global Industrial
Ships Same Day
WB190702
$909.00
Vestil™ Steel Drum Positioner, 800 lb. Capacity
800 lbs
7-1/2 x 2-1/2 in
74-3/4 in
32-1/2 in
32-3/8 in
Vestil
WBB3218664$1,699.00
Tilting Drum Ring TDR-55 for 55 Gallon Steel Drums - 1200 Lb. Capacity
1200 lbs
5-3/4 x 2-7/8 in
25-13/16 in
37-15/16 in
-
Vestil
WBB183896$149.95
Adjustable Tilt Drum Dumper DCT-75 for 55 Gallon Steel Drum
800 lbs
8 x 2 in
33-7/8 in
25-1/4 in
33-3/8 in
Vestil
WB190256$1,155.00
Morse® Power-Grip & Tilt Fork Mount Drum Handler, 1500 lb. Weight Capacity
1500 lbs
25 in
53-11/16 in
40-5/8 in
22-1/2 in
Morse
WBB3145921$10,999.00
30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers
-
-
21-5/8 in
26-11/16 in
-
Vestil
WB190705$285.95
Vestil™ Carbon Galvanized Steel Tilting Drum Ring For 55 Gallon Drum, 1200 lb. Capacity
1200 lbs
5-1/4 x 2-7/8 in
29-7/8 in
37-15/16 in
5 in
Vestil
WBB3253657$139.95
Vestil™ Steel Hoist Mounted Drum Carrier/Rotator, 2000 lb. Capacity
2000 lbs
5-1/2 x 1-15/16 in
30 in
39-11/16 in
36-3/8 in
Vestil
WBB3218666$3,075.00
Vestil™ Steel Economy Drum Positioner, 800 lb. Capacity
800 lbs
5-1/2 x 2 in
74-13/16 in
22 in
23-1/4 in
Vestil
WBB3218665$969.00
Showing 1-10 of 13 results

Forklift Mount Trash Can Dumpers

Forklift Mount Trash Can Dumpers
Forklift Mount Trash Can Dumpers are the ultimate solution for effortless garbage disposal. These dumpers allow you to lift and dispose of waste without leaving the comfort of your forklift seat. They are designed to eliminate the need for complicated moving parts, help save time, and maximize safety. Say goodbye to the challenges of manual lifting with our Forklift Mount Trash Can Dumpers.

Truck Powered Crate Turner & Dumper

Truck Powered Crate Turner & Dumper
Our Truck Powered Crate Turner & Dumper makes crate handling convenient, no matter the size or weight of your load. The turner is equipped with two easily accessible fork pockets and includes a smooth paint finish. Heavy duty steel construction and integrated safety measures make it reliable and safe to use. It is the ideal addition to any industrial material handling environment.
Forklift Mount Dumpster Mover

Forklift Mount Dumpster Mover