Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Steel Hydraulic Machinery Roller & Vending Machine Lifts MFM-4-RAL - Pair - 4000 Lb.

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Vestil Steel Hydraulic Machinery Roller & Vending Machine Lifts MFM-4-RAL - Pair - 4000 Lb.

Item #: WB987691

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,303.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil STEEL HYDRAULIC MACHINERY ROLLER & VENDING MACHINE LIFTS

Hydraulic Moving Dollies Allow You To Put Anything On Wheels.

Easily handle bulky loads and fragile equipment such as pianos, electric panels, plate glass, refrigerators, safes, computers and furniture. Hydraulic wheel dollies reduce damage and protect floors, as these hand-operated machinery movers raise and lower loads at controlled speeds. Adjustable forks handle various width loads. Large swivel casters allow loads to be moved smoothly in any direction. All-welded reinforced steel frame. Sold in pairs.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES43-1/2
    • CAPACITY LBS4000
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK ADJUSTMENT INCHES5 to 19-1/2 O.D.
    • FORK SIZE6"L
    • LIFT HEIGHT INCHES6
    • MANUFACTURERS PART NUMBERMFM-4-RAL
    • PACKAGE QUANTITYPair
    • WEIGHT LBS325
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!