
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Fairbanks Hand Truck C-114-8PN - Loop Handle - 8" Semi-Pneumatic Wheels - 500 Lb. Capacity
- Robotic welded for greater consistency
- Green powder coated for a longer lasting finish
- D-Lock axle flattened on one side so it cannot rotate and cause wear
- Back lip on nose plate adds strength, while holding small loads in place
- Large 8"x 14" nose plate with Super Slik™ raised runners to help slide load on and off with minimal effort
- Curved crossbars hold load in place
- Extra-long stair climbers provide added frame strength and ease loads over stairs and curbs
- Rugged ball bearing wheels for longer wear
Product Specifications
- LENGTH INCHES50
- WIDTH INCHES14
- HEIGHT INCHES50
- CAPACITY LBS500
- COLOR FINISHGreen
- ASSEMBLYUnassembled
- BRANDFairbanks
- CONSTRUCTIONSteel
- LIMITED WARRANTY2 Years
- MANUFACTURERS PART NUMBERC-114-8PN
- PACKAGE QUANTITY1
- TYPELoop Handle with Stair Glides
- WEIGHT LBS32
- WHEEL DIAMETER INCHES8
- WHEEL TYPESemi-Pneumatic
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Best Value Senior Aluminum 2-in-1 Convertible Hand Truck - Pneumatic Wheels
Item #: 241666
Free Shipping
$204.95
Popular item in this category
Fairbanks Hand Truck MHS113-8PN - Loop Handle - 8" Semi-Pneumatic Wheels - 500 Lb. Capacity
Item #: B2218440
Not Yet Rated
Usually ships in 5 to 8 days
$87.95

Fairbanks Hand Truck C-114-8PN - Loop Handle - 8" Semi-Pneumatic Wheels - 500 Lb. Capacity
$94.95
- Product Information
- Customer Review
- Product Q&A
- Accessories