Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MAG-MATE® PowerLift® PNL0250 Lifting Magnet 250 Lbs. Capacity

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

MAG-MATE® PowerLift® PNL0250 Lifting Magnet 250 Lbs. Capacity

Item #: WBB2263909

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $267.00 Save up to 10%
Price: $ 240.30
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAG-MATE® PowerLift® PNL0250 Lifting Magnet 250 Lbs. Capacity

These compact switchable Rare Earth permanent lift magnets can be used on flat or round (pipe) surfaces. These magnets contain an internal release On/Off device that does not contact or damage the surface of the part being lifted. Permanent magnetic lifts eliminate the fear of droping the load being lifted due to a power failures. The locking system is performed by first pulling on the handle to release the lock pin, then rotating the handle to the desired position. The locking feature prevents the handle for being bumped partially "On" and avoids giving the operator a false feeling that the magnet is holding safely.
Features:
  • On/Off Permanet Rare Earth Magnet
  • Handle Locks in Both On and Off Position
  • Lifts Flat or Round Loads
  • Easy Internal Manual Release Does Not Contact the Load
  • RFID Enabled
  • Heat Resistant Up To 180⁰F (82⁰C)
  • 3:1 Design Factor
  • Conforms To ASME B30.20 Standard
  • Magnet Size: 3-5/8"L x 2-5/8"W x 2-5/8"H
  • 2 Poles

Product Specifications

    • LENGTH INCHES5
    • WIDTH INCHES2-5/8
    • HEIGHT INCHES6-5/8
    • CAPACITY LBS250
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES3/16 x 1-3/8 x 1-1/2
    • BRANDMag-Mate®
    • CONSTRUCTIONSteel
    • HANDLE LENGTH INCHES4
    • MANUFACTURERS PART NUMBERPNL0250
    • PACKAGE QUANTITY1
    • STYLELifting Magnet
    • WEIGHT LBS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!