Lifting Magnets
Length
Width
Material
Color
Price
Height
10-5/8 in
Color
Yellow
Magnet Size
11-5/8" x 5-3/8"
Length
11-2/3 in
Height
7 in
Color
Yellow
Magnet Size
3-11/16" x 6-5/16"
Length
8 in
Height
8-9/10 in
Color
Yellow
Magnet Size
10-3/8” x 4-5/8”
Length
10-4/9 in
Mag-Mate® Advantage Lift Lifting Magnet w/ Locking On & Off Handle, 2000 lb Flat Capacity
Height
10 in
Magnet Size
12-3/16"L x 4-3/8"W
Length
16-5/16 in
Weight Capacity
2000 lbs
Height
10-3/4 in
Color
Yellow
Magnet Size
4-5/8" x 9-7/8"
Length
11 in
Mag-Mate® Advantage Lift Lifting Magnet w/ Locking On & Off Handle, 1500 lb Flat Capacity
Height
10 in
Magnet Size
9-3/16"L x 4-3/8"W
Length
13-5/16 in
Weight Capacity
1500 lbs