Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mag-Mate

Model # :WBB2263895

MPN #: B090

MAG-MATE® TriggerLIft® B090 Manual Lifting Magnet 50 Lbs. Capacity

Product Description
Hand held permanent lift grips steel parts and has an easy "trigger' release handle. Protect yourself when retrieving hot or sharp parts from cutting tables. Lightweight aluminun housing helps move parts faster and easier than other lifting devices. This lift utilizes one hand operation for fast, safe and balanced load handling.
Features:
  • Hand Held Lift with Easy to Release Trigger
  • Permanent Ceramic Magnet
  • Retrieve Hot Parts from Cutting Tables
  • One Handed Operation
  • Move Parts Faster and Easier
  • Lift Weight ABS Housing with improved ergonomic features
  • 36 Lb Derated Lift Capacity
  • 300⁰ F Max Temp.
  • USA M.A.D.E.
  • Magnet Size: 4-1/8"L x 2-3/4"W x 6"H
  • 4 Poles
PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Width2-3/8 in
Height4-13/16 in
Weight Capacity50 lbs
Weight2 lbs
Base Diameter Or Dimension3-3/8 x 2-3/8 in
Handle Length3-1/2 in
Magnet Size3-3/8" x 2-3/8" x 1-1/5"

Product Details

Assembly RequiredNo
ColorSilver
StyleManual Lifting Magnet
MaterialAluminum/Ceramic
Package Quantity1
Manufacturers Part NumberB090
BrandMag-Mate

Warranty

Warranty90 days