Peaveys & Cant Hooks
Availability
Brand
Handle Diameter
Length
Type
Color
Price
Related Products
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72". This Pickeroon is made from a light aluminum alloy and has a sharp steel point. ...
CM® Pike Pole 10002 - 1-1/2" x 8' Anodized Aluminum Handle - Blue Pike Poles - Anodized Aluminum Handle (Straight Pike & Hook). Features: Anodized Aluminum - Specially Extruded 1-1/2" O.D.065 inch wall dia aluminum alloy is given a protective anodized finish Anodized Aluminum lasts considerably longer than non-anodized aluminum when used in corrosive or wet environments Aluminum Pike Poles are considerably lighter than the same lengths made with ash Aluminum handles will not warp or break; they are rugged and durable and stay straight with continued use Hardwood fittings in each end are ...
Timber Tuff's TMW-11 Manual Log Splitter is a tool especially designed to make your life easier. This Manual Log Splitter splits logs easily with the powerful 8 lb. slide hammer. The slide travel of the hammer is 11.5" to give you a powerful splitting force with the hammer. Constructed of heat-treated, heavy-duty steel for a durable and reliable product that is long-lasting. Featuring a comfort grip handle, this tool provides you with a secure hold on the Log Splitter. This safer alternative to axes and mauls is perfect for splitting firewood. Measures 44" in length and weights only 14 ...
Timber Tuff's TMW-08 24" Bark Spud makes it easy to take the bark off of logs. Constructed of a 2 3/8" wide heavy-duty, steel blade, this Bark Spud is durable and reliable for a tool that you can count on. The beveled blade is designed to meet the curvature of the log, allowing you to easily slide between the bark and the wood to reduce damage to the log while debarking. Measuring 24" in overall length and weighing only 3 lbs., this tool is an ideal size that is convenient and easy to use. The sturdy, wood handle gives you a secure and comfortable grip. Easily sharpen the blade with a ...
Timber Tuff's TMW-14 16" Lifting/Skidding Tongs is the ideal tool for easy lifting and skidding of logs. The tongs open up t16" wide to fit a wide variety of logs and poles. The capacity for the Lifting/Skidding Tongs is 1500 lbs., enabling you to handle large tasks. Constructed of forged steel with a round steel ring for lifting and skidding, this reliable tool is durable and long-lasting. Designed with two unique, sharp gripping teeth that pierce deep for a secure hold that you can count on. The added powder-coat finish resists corrosion and gives you additional durability while the ...