- Tongs open up t16" wide to fit a wide variety of logs and poles
- Capacity is 1500 lbs. to handle large tasks
- Constructed of a forged, round steel ring for lifting and skidding
- Designed with two unique, sharp gripping teeth that pierce deep for a secure hold
- Powder-coat finish resists corrosion and adds durability
- Bright color increases visibility
- Ideal for easily lifting and skidding logs
- 1 year limited Manufacturer's parts warranty
Timber Tuff Lifting & Skidding Tongs TMW-14 - Steel - 16" Hook Opening - 1500 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Timber Tuff's TMW-14 16" Lifting/Skidding Tongs is the ideal tool for easy lifting and skidding of logs. The tongs open up t16" wide to fit a wide variety of logs and poles. The capacity for the Lifting/Skidding Tongs is 1500 lbs., enabling you to handle large tasks. Constructed of forged steel with a round steel ring for lifting and skidding, this reliable tool is durable and long-lasting. Designed with two unique, sharp gripping teeth that pierce deep for a secure hold that you can count on. The added powder-coat finish resists corrosion and gives you additional durability while the bright color increases visibility. This is a must-have tool for your log lifting and skidding needs.Features:
PRICE
$92.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 9 in |
| Height | 3 in |
| Weight Capacity | 1500 lbs |
| Weight | 8 lbs |
| Hook Opening | 16 in |
Product Details
| Assembly Required | Yes |
| Color | Green |
| Style | Skidding Tongs |
| Material | Steel |
| Description | 16" Lifting/Skidding Tongs |
| Package Quantity | 1 |
| Manufacturers Part Number | TMW-14 |
| Brand | Timber Tuff |
Warranty
| Warranty | 1 yr |