Peaveys & Cant Hooks
Availability
Brand
Handle Diameter
Length
Type
Color
Price
Related Products
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72". This Pickeroon is made from a light aluminum alloy and has a sharp steel point. ...
CM® Western Star Hookaroon 12920 - 36" Hickory Handle - Gray Ergonomically designed for specific tasks within a high production mill environment. Excel when extreme light weight & durability are required. . Features: Standard heads are drop forged steel with ground points Oregon heads are fabricated steel for light weight and durability - the Alumalite, with its aluminum alloy head and steel point provide optimum durability for less weight Solid Hickory handles are shaped to provide maximum usability
CM® Pike Pole 10002 - 1-1/2" x 8' Anodized Aluminum Handle - Blue Pike Poles - Anodized Aluminum Handle (Straight Pike & Hook). Features: Anodized Aluminum - Specially Extruded 1-1/2" O.D.065 inch wall dia aluminum alloy is given a protective anodized finish Anodized Aluminum lasts considerably longer than non-anodized aluminum when used in corrosive or wet environments Aluminum Pike Poles are considerably lighter than the same lengths made with ash Aluminum handles will not warp or break; they are rugged and durable and stay straight with continued use Hardwood fittings in each end are ...
CM® Pike Pole 10000 - 1-1/2" x 8' Ash Handle - Black Pike Poles - Ash Handle (Straight Pike & Hook). Features: Turned handle in 1-1/2" diameter at thickest section that tapers to a knob on end All handles are second growth American ash - with straight grain throughout entire handle length and air dried Ash is used in Pike Poles because it is lighter in weight than other woods offering extremely long grains, which in turn offer resiliency of tearing before breaking Pike hooks are manufactured from a single piece of high carbon steel and drop forged Shanks are threaded to allow screwing ...
Timber Tuff's TMW-08 24" Bark Spud makes it easy to take the bark off of logs. Constructed of a 2 3/8" wide heavy-duty, steel blade, this Bark Spud is durable and reliable for a tool that you can count on. The beveled blade is designed to meet the curvature of the log, allowing you to easily slide between the bark and the wood to reduce damage to the log while debarking. Measuring 24" in overall length and weighing only 3 lbs., this tool is an ideal size that is convenient and easy to use. The sturdy, wood handle gives you a secure and comfortable grip. Easily sharpen the blade with a ...