Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peavey Pick Pole with Inserted Pick & Hook TY-015-048-0365 Aluminum Handle 48"

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Peavey Pick Pole with Inserted Pick & Hook TY-015-048-0365 Aluminum Handle 48"

Item #: WBB2143459

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
Peavey Pick Pole with Inserted Pick & Hook TY-015-048-0365 Aluminum Handle 48"

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Our Aluminum Pick Poles are 1 1/2" OD and 1 5/16" ID. They have a round wooden plug in one end and a wooden transition piece in the other to adapt to our forged steel parts

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDPeavey
    • CONSTRUCTIONSteel
    • HANDLE CONSTRUCTIONAluminum
    • HANDLE DIAMETER INCHES1-1/2
    • HANDLE LENGTH INCHES48
    • HOOK LENGTH INCHES3
    • MANUFACTURER PART NUMBERTY-015-048-0365
    • OVERALL LENGTH INCHES60
    • PACKAGE QUANTITY1
    • PICK LENGTH INCHES3
    • STYLEAluminum Pick Pole With Pick & Hook
    • TYPESolid Socket Pick
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!